Blanco America One™ 30 x 20 in. Stainless Steel Single Bowl Undermount Kitchen Sink

B441588

Manufacturer Part #: 441588

Number of Holes

No Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 9"
  • Satin polished finish
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
One™
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Sink Bowl Size
28-1/2 in x 18-1/2 in x 9 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
26 in - 30 in
UL Listed
No
Weight
25

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday