0 items

Blanco America One™ 1-Bowl Stainless Steel Undermount Kitchen Sink Kit in Satin Polished

B441645

Color Finish

(Pricing is for Satin Polished)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
28-1/2 in x 18-1/2 in x 9 in
Collection
One™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
9 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
30 in x 20 in
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday