Blanco America

One™ Magnetic Sink Caddy in Stainless Steel

Part #B230694  |  Manufacturer Part #230694

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keeps sponge clean and out of the way
  • Fits ONE sinks
  • Limited 1 year warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: One™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Dishwasher Safe: Yes

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Length: 3-1/2 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Caddy

Shape: Other

Thickness: 3 in

Weight: 1

Width: 1-3/8 in