13-7/16 in. Sink Rack in Stainless Steel
Spex™ 13-7/16 in. Sink Rack in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 188-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13 7/16" x 15 17/32"
- Protective bumpers and feet
- Fits BlancoSpex sinks
- Limited one year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Blanco America 440316 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Spex™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 13-7/16 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 5 lb
- Width:
- 15-17/32 in