16-1/2 x 12 in. Large Stainless Steel Sink Grid
Supreme™ 16-1/2 x 12 in. Large Stainless Steel Sink Grid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Blanco Silgranit® II Supreme™ large bowl sinks
- Limited 1 year warranty
- Protective bumpers and feet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Supreme™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- Length:
- 16-1/2 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 16-7/8 in x 12-9/16 in
- Weight:
- 7 lb
- Width:
- 12 in