16-5/8 x 15-7/8 in. Stainless Steel Sink Grid
Wave Plus™ 16-5/8 x 15-7/8 in. Stainless Steel Sink Grid
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 155-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Blanco Silgranit® II Wave™ Plus large bowl sinks
- Limited 1 year warranty
- Protective bumpers and feet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Wave Plus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- Length:
- 15-7/8 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Grid
- Shape:
- Other
- Size:
- 15-7/8 in x 16-5/8 in
- Weight:
- 5 lb
- Width:
- 16-5/8 in