17-1/2 x 17 x 9 in. Undermount Single Bowl Sink Biscuit
Performa™ 17-1/2 x 17 x 9 in. Undermount Single Bowl Sink Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Compact sink size is perfect for wet bars or butlers' pantries
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- All BLANCO sinks feature a limited lifetime warranty
- Optional accessories include grid (item #222466) and decorative drain cover (item #517666)
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6-97
- ASME:
- ASME 112.19.3-00
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 15-1/2 in
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Performa™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 9-3/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Composite
- Material Type:
- Silgranit®
- Maximum Temperature:
- 536
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 15-1/2 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17 in x 9-3/8 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 18.2 lb
- Width:
- 8-5/8 in
- cUPC Certified:
- Yes