0 items

Blanco America Performa™ 17-1/4 x 17-5/16 in. Stainless Steel Sink Grid

B221019

Length

17-1/4 in

$118.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits Blanco Supreme™ super supreme large bowl B440157 and B440158
  • Limited one year warranty
  • Protective bumpers and feet

SPECIFICATIONS

Collection
Performa™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
17-1/4 in
Material
Stainless Steel
Width
17-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday