9 x 14-1/2 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Wave Plus™ 9 x 14-1/2 in. Stainless Steel Sink Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Wave Plus™ 9 x 14-1/2 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B220995
  • Item #3268232
  • Manufacturer Part #220995
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9" x 14 1/2"
  • Protective bumpers and feet
  • Fits BlancoWave Plus small bowl sinks
  • Limited one year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Collection:
Wave Plus™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dishwasher Safe:
Yes
Length:
9 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Grid
Shape:
Rectangular
Size:
9 in x 14-1/2 in
Weight:
5 lb
Width:
14-1/2 in