Blanco America Precis™ 1-Bowl Kitchen Sink in Truffle

B519456

Color Finish

(Pricing is for Truffle)

$692.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
19-1/4 in x 15-3/4 in x 7-7-/8 in
CARB OTC LEED Compliant
No
Collection
Precis™
Color Finish
Truffle
Color Finish Category
Browns
Depth
7-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
27-1/2 in x 18-1/8 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday