28-3/4 x 18-1/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Cafe Brown
Precis™ 28-3/4 x 18-1/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Cafe Brown
Frequently Purchased Together
Product Details
- Solid construction
- Unsurpassed cleanability backed by 7 patents
- Stunningly Simple
- Drain not included
- Limited lifetime warranty
- Heat resistant up to 536° F
- Resistant to scratches, stains and all household acids and alkali solutions
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 27-9/16 in
- Basin Shape:
- Rectangle
- Collection:
- Precis™
- Color Finish Category:
- Browns
- Color Finish Name:
- Cafe Brown
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 28-3/4 in
- Maximum Temperature:
- 536
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/4 in x 15-3/4 in x 5-1/8 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 26 in - 30 in
- UL Listed:
- No
- Width:
- 18-1/8 in