26-13/16 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Anthracite

You last purchased this on
 
BLANCO

Precis™ 26-13/16 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Anthracite

  • Fast #
  • Part #B522259
  • Item #7288456
  • Manufacturer Part #522259
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Precis™ 26-13/16 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Anthracite

This product requires certification to purchase.

X Points
Color Finish Name: Anthracite Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • All BLANCO sinks feature a limited lifetime warranty
  • Optional accessories include sink grid (item #234059), floating grid (item #233542), foldable drying mat (item #238483) and colander (item #227689)
  • Basket strainer and installation clips sold separately
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
Application:
Residential
Automatic Shut-Off:
No
Basin Depth:
8-3/4 in
Basin Length:
21-7/16 in
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.8-18
Collection:
Precis™
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Depth:
9 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed -:
Yes
Length:
26-4/5 in
Maximum Temperature:
536
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Overall Depth:
9 in
Shape:
Rectangular
Sink Bowl Size:
24-4/5 in x 15-3/4 in x 8-2/3 in
Sink Depth:
8-2/3 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
26 in - 30 in
Style:
Modern;Contemporary
UL Listed:
No
Weight:
27.22 lb
Width:
17-3/4 in
cUPC Certified:
Yes