26-13/16 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscotti
Precis™ 26-13/16 x 17-3/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscotti
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HYGIENIC+PLUS Surface Technology acts as a protective shield against liquids and dirt inhibiting bacteria growth by up to 98%
- SILGRANIT is an easy-to-clean material; baking soda and a sponge are all you need - no harsh chemicals required
- PatentedSILGRANITmaterial is heat, scratch, stain, chip and impact resistant
- Drain not included
- Limited Lifetime Warranty
- Tested, certified and listed as a composite stone material, BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Basin Depth:
- 8-3/4 in
- Basin Length:
- 21-7/16 in
- Basin Shape:
- Rectangle
- CSA Certified:
- CSA B45.8-18
- Collection:
- Precis™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscotti
- Depth:
- 8-3/4 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- Silgranit® II
- Maximum Temperature:
- 536
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-13/16 in x 15-3/4 in x 8-3/4 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 26-13/16 in x 17-3/4 in x 8-3/4 in
- UL Listed:
- No
- Width:
- 17-3/4 in