16 x 18 in. Rinse Basket and Basin Rack for Blanco Precision 16 in. Series with Drainer in Stainless Steel
Precis™ 16 x 18 in. Rinse Basket and Basin Rack for Blanco Precision 16 in. Series with Drainer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Precis 16" series with drainer
- Limited one year warranty
- Protective bumpers and feet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Blanco Precision 16 in Series with Drainer
- CARB OTC LEED Compliant:
- No
- Collection:
- Precis™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 5 lb
- Width:
- 18 in