25 x 18 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Concrete Grey
Precis™ 25 x 18 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Concrete Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PatentedSILGRANITmaterial is heat, scratch, stain, chip and impact resistant
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- ADA-compliant sink bowl depth is 5" for easy reach and access
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- All BLANCO sinks feature a limited lifetime warranty
- Basket strainer and installation clips sold separately
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Basin Length:
- 23 in
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis™
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey
- Depth:
- 5-3/8 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Maximum Temperature:
- 536
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 18 in x 5 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in X 18 in X 5-3/8 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 23 lb
- Width:
- 18 in
- cUPC Certified:
- Yes