Blanco America Precis™ 30 x 18 in. 1-Bowl Undermount Granite Composite Kitchen Sink with Rear Center Drain

B44253

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to withstand extreme conditions
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6 1997
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Precis™
Color Finish
Cinder
Color Finish Category
Greys
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit®
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Overall Sink Size
30 in x 18 in
Shape
Rectangular
Sink Bowl Size
28 in x 16 in x 9-1/2 in
Sink Size Range
26 in - 30 in
UL Listed
No
Weight
42

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday