Blanco America Precis™ 33 x 18 in. 2-Bowl Low Divide Undermount Solid Granite Kitchen Sink with Center Drain

B4425

Color Finish

Starting at $587.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for the hardworking kitchen
  • Drain not included
  • Features low divide for ease of use
  • Heat resistant up to 536° F
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Template and undermount clips included
  • Unsurpassed cleanability backed by 7 patents
  • Versatile reversible design

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6 1997
Application
Residential
Automatic Shut-Off
No
Bowl Size Single Or Left
16 in x 17 in x 9-1/2 in
CARB OTC LEED Compliant
No
Collection
Precis™
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Length
33 in
Material
Composite
Material Type
Silgranit®
NSF Certified
No
Number Of Bowls
2
Number Of Pieces
1 Piece
Origin
Global
Overall Sink Size
33 in x 18 in
Right Bowl Size
16 in x 13 in x 9-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in
UL Listed
No
Weight
45

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday