0 items

Blanco America Precis™ MicroEdge Single Bowl Sink Polished Satin

BLA516201

Color Finish

(Pricing is for Polished Satin)

$1502.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Precis™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
32 in x 18 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday