48 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Anthracite

You last purchased this on
 
BLANCO

Precis™ 48 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Anthracite

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Precis™ 48 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Anthracite

  • Fast #
  • Part #B440408
  • Item #3268177
  • Manufacturer Part #440408
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anthracite Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ultimate design for professional chefs, this sink includes a sliding Walnut cutting board, custom sized stainless steel colander and three sink grids not available separately
  • Solid construction
  • Functionality meets durability in this hardworking multi-level sink
  • Limited lifetime warranty
  • Heat resistant up to 536° F
  • Drain not included
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Unsurpassed cleanability backed by 7 patents
  • Required outside cabinet of 54"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
ASME:
ASME 112.19.3-00
Application:
Residential
Automatic Shut-Off:
No
Basin Shape:
Rectangle
Collection:
Precis™
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material Type:
Silgranit®
Maximum Temperature:
536
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
17 in x 18 in x 9-1/2 in
Sink Bowl Size, Right:
13 in x 18 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
48 in x 20 in x 9-1/2 in
UL Listed:
No