48 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Truffle
Precis™ 48 x 20 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Truffle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heat resistant up to 536° F
- Left bowl depth: 9 1/2"
- 80% solid granite
- Side drainer board features 3/4" drop
- Template provided
- Right bowl depth: 9 1/2"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- ASME:
- ASME A112.19.3 2000
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Shape:
- Rectangle
- Collection:
- Precis™
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Maximum Temperature:
- 536
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17 in x 18 in x 9-1/2 in
- Sink Bowl Size, Right:
- 13 in x 18 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 48 in x 20 in x 9-1/2 in
- UL Listed:
- No