Precis™ No-Hole 1-Bowl Kitchen Sink in Anthracite

Part #B520850  |  Item #5081198  |  Manufacturer Part #520850

Color/Finish:
Anthracite

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stunningly Simple
  • Versatile dual deck design, clips not included
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6 1997

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: Precis™

Color Finish: Anthracite

Color Finish Category: Blacks

Depth: 7-1/2 in

Drain Location: Right

Drain Opening: 3-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Material Type: Silgranit®

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 30-11/16 in x 19-11/16 in

Shape: Rectangular

Sink Bowl Size: 17-23/32 in x 17-1/2 in x 7-1/2 in

Sink Installation Type: Dual Mount

Sink Material: Composite

Sink Size Range: 25 in - 30 in

UL Listed: No

Weight: 45