13-39/50 x 18-11/100 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscotti
Precis™ 13-39/50 x 18-11/100 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscotti
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heat resistant up to 536° F
- Unsurpassed cleanability backed by industry leading 7 patents
- Required outside cabinet of 18"
- Limited lifetime warranty
- Template provided with approximate 1/8'' reveal
- Resistant to scratches, stains and all household acids and alkali solutions
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Collection:
- Precis™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscotti
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit® II
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 12-3/5 in x 15-3/4 in in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13-39/50 in x 18-11/100 in