32 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

You last purchased this on
 
BLANCO

Precision™ 32 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Precision™ 32 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

  • Fast #
  • Part #B512747
  • Item #2501937
  • Manufacturer Part #512747
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from premium quality 304 series, 18/10 chrome-nickel content for exceptional luster, durability and strength
  • X-pattern drain grooves direct water toward opening for easy draining
  • BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
  • Made in Germany
  • Optional accessories include grid (item #221018) and decorative drain cover (item #517666)
  • Sound dampening insulation reduces noise from garbage disposals and dishes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
ASME:
ASME A112.19.3
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
30 in
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
Yes
Collection:
Precision™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Installation Type:
Undermount
Length:
32 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Modern;Contemporary
UL Listed:
No
Width:
19 in
cUPC Certified:
Yes