Precision™ 12-7/16 x 15-7/16 in. Stainless Steel Sink Grid

Part #B223189  |  Item #3616811  |  Manufacturer Part #223189

$ 109.50 EACH

Size:

12-7/16 in x 15-7/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Protective bumpers and feet
  • Fits right bowl of Blanco Silgranit® II Precision™ 10 1 3/4 sink models 515281 and 515824
  • Limited 1 year warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Collection: Precision™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Dishwasher Safe: Yes

Length: 12-7/16 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Grid

Shape: Rectangular

Size: 12-7/16 in x 15-7/16 in

Weight: 5

Width: 15-7/16 in