32 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

You last purchased this on
 
BLANCO

Precision™ 32 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Precision™ 32 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

  • Fast #
  • Part #B515823
  • Item #3616761
  • Manufacturer Part #515823
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made from premium quality 304 series, 18/10 chrome-nickel content for exceptional luster, durability and strength
  • Rounded 10 mm corners are smooth to the touch and practical in use
  • BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
  • Made in Germany
  • Sound dampening insulation reduces noise from garbage disposals and dishes
  • X-pattern drain grooves direct water toward opening for easy draining
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
ASME:
ASME A112.19.3
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
30 in
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
Yes
Collection:
Precision™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Installation Type:
Undermount
Length:
32 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 16-1/2 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Modern;Contemporary
UL Listed:
No
Weight:
34.7714 lb
Width:
18 in
cUPC Certified:
Yes