17-4/9 x 12-7/8 in. Stainless Steel Sink Grid
Precision™ 17-4/9 x 12-7/8 in. Stainless Steel Sink Grid
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel with protective bumpers and feet
- Limited one year warranty
- Fits Blanco Precision medium bowl sinks
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Precision™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- Length:
- 17-7/16 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 5 lb
- Width:
- 12-7/8 in