0 items

Blanco America Precision™ Single Bowl Kitchen Sink in Stainless Steel

B515822

Color Finish

(Pricing is for Stainless Steel)

$1127.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Chrome-nickel content 18/10
  • Drain not included
  • Sound deadening pads
  • SteelArt™ design handcrafted from a single sheet of stainless steel
  • Stylish drain grooves for improved functionality
  • Template and undermount clips included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
23 in x 16 in x 10 in
Collection
Precision™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 18 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday