MicroEdge Single Bowl Single Hole Sink with Ledge Polished Satin

You last purchased this on
 
BLANCO

Precision™ MicroEdge Single Bowl Single Hole Sink with Ledge Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Precision™ MicroEdge Single Bowl Single Hole Sink with Ledge Polished Satin

  • Fast #
  • Part #B516194
  • Item #3794578
  • Manufacturer Part #516194
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18/10 Chrome-nickel Content
  • Bowl depth: 10"
  • 18 gauge, 304 series stainless steel
  • Limited lifetime warranty
  • Satin polished finish
  • MicroEdge™ rim
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6-97
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Collection:
Precision™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
10 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304L
Number of Bowls:
1
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 16 in x 10 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
32-1/2 in x 20-1/2 in
UL Listed:
No