Blanco America Precision™ Single Bowl Sink Polished Satin

B513686

Color Finish

(Pricing is for Polished Satin)

$1432.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl Depth :10 in
  • Bowl depth: 10"
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Precision™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Overall Sink Size
32 in x 20 in
Shape
Rectangular
Sink Bowl Size
30 in x 18 in x 10 in
Sink Size Range
31 in - 35 in
UL Listed
No
Weight
30

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday