22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

You last purchased this on
 
BLANCO

Precision™ 22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Precision™ 22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished

  • Fast #
  • Part #B516210
  • Item #3794588
  • Manufacturer Part #516210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Required outside cabinet: 27"
  • Stylish drain grooves
  • Chrome-nickel content 18/10
  • Limited lifetime warranty
  • Drain not included
  • Sound deadening pads
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
20 in
Basin Shape:
Rectangle
Collection:
Precision™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
20 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 18 in x 10 in
UL Listed:
No