1-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome
Purus I™ 1-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9 15/16"
- One hole installation
- Spout height: 9 1/2"
- Limited Lifetime warranty
- Ceramic disc cartridge
- Solid brass body and all metal side spray
- Extra long supply lines
- Flow Rate: 2.2 GPM
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Purus I™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Biscotti
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 12-3/8 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 9-15/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No