Blanco America

Quatrus™ 17 x 17 in. Undermount Stainless Steel Bar Sink in Satin

Part #B518168  |  Manufacturer Part #518168

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Required outside cabinet of 21"
  • Rear drain placement
  • Sound deadening pads
  • Zero radius corners
  • Limited lifetime warranty
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Basin Depth: 8 in

Basin Length: 15 in

Basin Shape: Square

CARB OTC LEED Compliant: No

Collection: Quatrus™

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Length: 17 in

Material: Stainless Steel

Material Type: 304L

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 17 in x 17 in x 8 in

Shape: Square

Sink Bowl Size: 15 in x 15 in x 8 in

Sink Depth: 8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

UL Listed: No

Weight: 16

Width: 17 in