22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

This product has been replaced by

QUATRUS R15 SMALL SINGLE BOWL
BLANCO 22 in x 18 in No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin
Manufacturer Part #443145
You last purchased this on
 
BLANCO

Quatrus™ 22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

QUATRUS R15 SMALL SINGLE BOWL
BLANCO 22 in x 18 in No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin
Manufacturer Part #443145
BLANCO

Quatrus™ 22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

  • Fast #
  • Part #B519546
  • Item #4882815
  • Manufacturer Part #519546
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Refined brushed finish hides scratches to keep its new look intact
  • Rounded 15 mm corners are smooth to the touch and practical in use
  • BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
  • Basket strainer and installation clips sold separately
  • Optional accessories include grid (item #516271), colander (item #224387), cutting board (item #231609/224390) and foldable drying mat (item #238483)
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
20 in
CARB OTC LEED Compliant:
Yes
Collection:
Quatrus™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
9 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
20 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 18 in x 9 in
Style:
Modern;Contemporary
UL Listed:
No
cUPC Certified:
Yes