17 x 17 in. Undermount Stainless Steel Bar Sink in Satin
This product has been replaced by
Manufacturer Part #443144
Quatrus™ 17 x 17 in. Undermount Stainless Steel Bar Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
- Refined brushed finish hides scratches to keep its new look intact
- Compact sink size is perfect for smaller kitchens or wet bar
- Optional accessories include grid (item #223200), foldable drying mat (item #238483) and decorative drain cover (item #517666)
- Basket strainer and installation clips sold separately
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
- Rounded 15 mm corners are smooth to the touch and practical in use
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 15 in
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 8 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Square
- Sink Bowl Size:
- 15 in x 15 in x 18 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in x 8 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 12 lb
- cUPC Certified:
- Yes