Blanco America Rados™ 1-Hole Kitchen Faucet with Single Lever Handle in Satin Nickel

B440616

Manufacturer Part #: 440616

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout height: 15"
  • Spout reach: 10"
  • One hole installation
  • Flow Rate: 2.2 GPM
  • Ceramic disc cartridge
  • Extra long supply lines
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Rados™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
10 in
Spout Type
High Arc, Pull Down
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday