14-1/2 x 14 1/2 in. Stainless Steel Sink Grid
Rondo™ 14-1/2 x 14 1/2 in. Stainless Steel Sink Grid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom-designed to fit RONDO Bar Sink model #513652
- Made from stainless steel, this grid is dishwasher-safe and heat-resistant
- 14.25" L
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Rondo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- Length:
- 14-1/2 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Sink Grid
- Weight:
- 5 lb
- Width:
- 14-1/2 in