17-11/16 x 17-11/16 in. Drop-in and Undermount Granite Bar Sink in Cafe Brown

You last purchased this on
 
BLANCO

Rondo™ 17-11/16 x 17-11/16 in. Drop-in and Undermount Granite Bar Sink in Cafe Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Rondo™ 17-11/16 x 17-11/16 in. Drop-in and Undermount Granite Bar Sink in Cafe Brown

  • Fast #
  • Part #B515803
  • Item #3616754
  • Manufacturer Part #515803
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Caf Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Can be installed as either a drop-in or undermount with installation clips included
  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • All BLANCO sinks feature a limited lifetime warranty
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • Basket strainer sold separately
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Basin Depth:
6-1/2 in
Basin Length:
15-3/8 in
CARB OTC LEED Compliant:
Yes
Collection:
Rondo™
Color Finish Category:
Browns
Color Finish Name:
Café
Depth:
6-6/7 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Composite
Material Type:
Silgranit®
Maximum Temperature:
536
Number of Bowls:
1
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Shape:
Round
Sink Bowl Size:
15 in x 15 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Composite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-5/7 in x 17-5/7 in x 6-6/7 in
Style:
Transitional
UL Listed:
No
Weight:
11.96 lb
cUPC Certified:
Yes