17-11/16 x 17-11/16 in. Drop-in and Undermount Granite Bar Sink in Truffle
Rondo™ 17-11/16 x 17-11/16 in. Drop-in and Undermount Granite Bar Sink in Truffle
Frequently Purchased Together
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Can be installed as either a drop-in or undermount with installation clips included
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- All BLANCO sinks feature a limited lifetime warranty
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Basket strainer sold separately
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Depth:
- 6-1/2 in
- Basin Length:
- 15-3/8 in
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Rondo™
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Depth:
- 6-6/7 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 17-11/16 in
- Material:
- Composite
- Material Type:
- Silgranit®
- Maximum Temperature:
- 536
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-5/7 in x 17-5/7 in x 6-6/7 in
- Style:
- Transitional
- UL Listed:
- No
- Weight:
- 11.96 lb
- Width:
- 17-11/16 in
- cUPC Certified:
- Yes