Blanco America

Rondo™ 18-1/8 x 18-1/8 in. Drop-in Stainless Steel Bar Sink in Satin Polished

Part #B513652  |  Manufacturer Part #513652

Color/Finish:
Satin Polished

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 6 1/2"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Basin Depth: 6-1/2 in

Basin Length: 15-3/8 in

Basin Shape: Round

CARB OTC LEED Compliant: No

Collection: Rondo™

Color Finish: Satin Polished

Color Finish Category: Stainless Steel

Depth: 6-5/8 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material: Stainless Steel

Material Type: 304L

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 18-1/8 in x 18-1/8 in x 6-1/2 in

Shape: Round

Sink Bowl Size: 15-1/4 in x 6-5/8 in

Sink Depth: 6-5/8 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

UL Listed: No

Weight: 10