0 items

Blanco America Diamond™ Single Bowl Silgranit II Under-Mount Sink

B441

Color Finish

Starting at $452.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain not included
  • Expression of stlye
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 27"
  • Stands up to the most challenging conditions including heat, scratches, stains, chips, and all household acids and alkali solutions
  • Template provided with approximate 1/8'' reveal
  • Undermount clips included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
22 in x 18-13/16 in x 10 in
Collection
Diamond™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit®
Number Of Bowls
1
Overall Sink Size
24 in x 20-13/16 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday