0 items

Blanco America Diamond™ Single Bowl, Single Hole Dual-Mount Sink

B4402

Color Finish

Starting at $413.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 80% solid granite
  • Bowl depth: 10"
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Scratch, stain, all household acids and alkali solution resistant
  • Single hole faucet drilling
  • Unsurpassed cleanability backed by seven patents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
22 in x 18-13/16 in x 10 in
Collection
Diamond™
Color Finish
Biscotti
Color Finish Category
Neutrals
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Silgranit®
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday