0 items

Blanco America Milano Soap/Lotion Dispenser

B4400

Color Finish

Starting at $100.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" H x 2 1/2" L
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Capacity
12 oz
Collection
Milano
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
4 in
Material
Brass
Spout Reach
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday