Blanco America
Solon™ 8 in. Compost System in Stainless Steel
Part #B512336 | Item #4036231 | Manufacturer Part #512336
Product Details
- For installation next to sink for food waste
- Stainless steel construction
- Dishwasher safe
Specifications
Collection: Solon™
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Diameter: 7-1/2 in
Height: 8 in
Material: Stainless Steel
Product Type: Compost System
Size: 8 in x 9-1/4 in