Blanco America Spex™ 1-Bowl Kitchen Sink in Satin

B440320

Color Finish

(Pricing is for Satin Polished)

$391.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 18/8 chrome-nickel content
  • 20 gauge, 304 series stainless steel
  • Bowl size: 21" x 16" x 7"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin finish

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3-00
Application
Residential
Automatic Shut-Off
No
Bowl Size Single Or Left
21 in x 16 in x 7 in
CARB OTC LEED Compliant
No
Collection
Spex™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number Of Pieces
1 Piece
Origin
Global
Overall Sink Size
23 in x 18 in
Shape
Rectangular
Sink Size Range
20 in - 25 in
UL Listed
No
Weight
15
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday