Blanco America

Spex™ 2-Bowl Equal Kitchen Sink in Satin

Part #B440316  |  Manufacturer Part #440316

Color/Finish:
Satin Polished

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20 gauge, 304 series stainless steel
  • 18/8 chrome-nickel content
  • Left and right bowl sizes: 14" x 16" x 7 1/4"
  • No faucet drilling
  • Satin polished finish
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3-00

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: Spex™

Color Finish: Satin Polished

Color Finish Category: Stainless Steel

Depth: 7-1/4 in

Drain Location: Rear

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 20

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 2

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 31-1/8 in x 18 in

Right Bowl Size: 14 in x 16 in x 7-1/4 in

Shape: Rectangular

Sink Bowl Size: 14 in x 16 in x 7-1/4 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

UL Listed: No

Weight: 20

Width: 6-7/8 in