Blanco America Spex™ Plus Single Bow Undermount Sink Polished Satin

B440260

Color/Finish

(Pricing is for Polished Satin)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/8 chrome-nickel content
  • Bowl size: 21" x 16" x 8 1/2"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin finish

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Spex™ Plus
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
8-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Overall Sink Size
23 in x 18 in
Shape
Rectangular
Sink Bowl Size
21 in x 16 in x 8-1/2 in
Sink Size Range
20 in - 25 in
UL Listed
No
Weight
15
Width
8-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday