Blanco America Stellar™ 17 x 16-1/2 in. Stainless Steel Sink Grid

B515298

Length

17 in

$113.78

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Fits BlancoStellar 1.6 large bowl sinks
  • Limited one year warranty
  • Stainless steel with protective bumpers and feet

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Automatic Shut-Off
No
Collection
Stellar™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Dishwasher Safe
Yes
Length
17 in
Material
Stainless Steel
Number Of Pieces
1 Piece
Origin
Global
Weight
5
Width
16-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday