20-1/2 x 20-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished
Supreme™ 20-1/2 x 20-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18/10 chrome-nickel content
- Bowl size: 18 1/2" x 18 1/2" x 10"
- 18 gauge stainless steel
- Limited lifetime warranty
- Satin polished finish
- No faucet drilling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Application:
- Residential
- Collection:
- Supreme™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Square
- Sink Bowl Size:
- 18-1/2 in x 18-1/2 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-1/2 in x 20-1/2 in