0 items

Blanco America Performa Cascade™ Undercounter Super Single Bowl Sink

B44006

Color Finish

Starting at $866.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain not included
  • Functional drain grooves remove excess water into main sink
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Our exclusive bowl design combines striking good looks with ultimate durability with non-fading colors and a scratch resistant, easy-to-clean surface
  • Raised ledge for placement of colander to rinse fruits, vegetables and utensils
  • Required outside cabinet of 36"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Unsurpassed cleanability backed by 7 patents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
8 in x 17-1/2 in x 7-3/4 in
Collection
Performa Cascade™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
32 in x 19-1/2 in
Right Bowl Size
8 in x 17-1/2 in x 7-3/4 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday