Blanco America Valea™ 1-Bowl Undermount Kitchen Sink in Biscotti

B441612

Color/Finish

(Pricing is for Biscotti)

$444.21

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bowl Depth: 9-1/2 in
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • The everyday sink that goes beyond everyday expectations
  • Unsurpassed cleanability backed by 7 patents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Valea™
Color Finish
Biscotti
Color Finish Category
Neutrals
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit®
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Overall Sink Size
32 in x 19 in
Shape
Rectangular
Sink Bowl Size
30 in x 17 in x 9-1/2 in
Sink Size Range
31 in - 35 in
UL Listed
No
Weight
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday